This product requires certification to purchase.

Z-Wave Touchscreen Boulder Deadbolt in Satin Brass

Baldwin

Estate Z-Wave Touchscreen Boulder Deadbolt in Satin Brass

  • Fast #
  • Part #B8235044ZW
  • Item #9772047
  • Manufacturer Part #8235.044.ZW
3.3 out of 5 Customer Rating
Brand image
Baldwin

Estate Z-Wave Touchscreen Boulder Deadbolt in Satin Brass

  • Fast #
  • Part #B8235044ZW
  • Item #9772047
  • Manufacturer Part #8235.044.ZW
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Lifetime Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Baldwin’s satin brass finish is warm, smooth, and is covered with a limited lifetime Finish™ warranty for enduring elegance, no matter the climate
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Doors
Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Satin Brass
Door Hardware Type:
Deadbolt
Handle Material:
Brass
Height:
6-937/1000 in
Lock Type:
Deadbolt
Material:
Brass
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Security Grade:
2
Smart Home Enabled:
Yes
Thickness:
1-3/4 in
UL Listed:
Yes
UPC:
723079505602
Weight:
4.55 lb
Width:
3 in