Lever in Lifetime PVD Satin Brass
Federal Lever in Lifetime PVD Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
- Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
- Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
- Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
- Less is more, spotlighting color, geometric shapes, and architectural features
- The exquisite curvature of this lever can breathe new life into any home
- Knob or lever set paired with roses with a privacy lock to both close and secure any door with the 2.125" standard door preparation
- Privacy sets include everything needed to install the lock onto your door
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Collection:
- Federal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime PVD Satin Brass
- Door Hardware Type:
- Privacy Knob
- Handle Type:
- Lever
- Style:
- Traditional
- UPC:
- 823079611591