This product requires certification to purchase.

6 in. Center to Center Pull in Satin Nickel

Baldwin

Gramercy 6 in. Center to Center Pull in Satin Nickel

  • Fast #
  • Part #B4432150BIN
  • Item #9920400
  • Manufacturer Part #4432.150.BIN
3.1 out of 5 Customer Rating
Brand image
Baldwin

Gramercy 6 in. Center to Center Pull in Satin Nickel

  • Fast #
  • Part #B4432150BIN
  • Item #9920400
  • Manufacturer Part #4432.150.BIN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Part of the Gramercy cabinet hardware collection
  • Complete collection includes L-knob, 4" pull, 6" pull, 12" pull and 18" appliance pull
  • Available in 7 Baldwin estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Designed to match the design of the stunning L029 or L030 lever, the sharp corners married with the round pulls makes for a bold pull that won't go unnoticed
  • Requires Certification

Specifications

Collection:
Gramercy
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-17/50 in
Hardware Type:
Cabinet Pull
Height:
1 in
Length:
6-3/4 in
Material:
Brass
Style:
Contemporary
UPC:
723079619118
Width:
2-1/2 in