This product requires certification to purchase.

Door Lever in Satin Nickel

Baldwin Hardware

Curve Door Lever in Satin Nickel

  • Fast #
  • Part #B9BR3530204
  • Item #7865603
  • Manufacturer Part #9BR3530-204
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Curve Door Lever in Satin Nickel

  • Fast #
  • Part #B9BR3530204
  • Item #7865603
  • Manufacturer Part #9BR3530-204
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Requires Certification
Characteristics & Features
Collection
Curve
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Type
Lever
Material
Brass
Style
Traditional
Warranty & Product Information
Application
Residential
UPC
884011487247