This product requires certification to purchase.

Door Lever in Venetian Bronze

Baldwin Hardware

Curve Door Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3520182
  • Item #8035087
  • Manufacturer Part #9BR3520-182
4.8 out of 5 Customer Rating
Brand image
Baldwin Hardware

Curve Door Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3520182
  • Item #8035087
  • Manufacturer Part #9BR3520-182
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
3-15/16 in
Characteristics & Features
Collection
Curve
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lever, Passage Lever
Handle Type
Lever
Material
Brass
Style
Traditional
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
884011483096