2-Hook Robe Hook in Oil Rubbed Bronze
Estate 2-Hook Robe Hook in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Estate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 5-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-1/2 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- UPC:
- 723079311616
- Width:
- 2-1/4 in