2-Hook Robe Hook in Satin Black
Estate 2-Hook Robe Hook in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Estate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- GSA Approved:
- No
- Height:
- 2-7/8
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-1/4
- UPC:
- 829846301313