This product requires certification to purchase.

34 in. Brass Kick Plate in Oil Rubbed Bronze

Baldwin Hardware

Estate 34 in. Brass Kick Plate in Oil Rubbed Bronze

  • Fast #
  • Part #B20001020834
  • Item #821274
  • Manufacturer Part #2000.102.0834
3.3 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate 34 in. Brass Kick Plate in Oil Rubbed Bronze

  • Fast #
  • Part #B20001020834
  • Item #821274
  • Manufacturer Part #2000.102.0834
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
34 in
Material:
Brass
Product Type:
Kick Plate
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Size:
8 in x 34 in
Smart Home Enabled:
No
Thickness:
0.05 in
UL Listed:
No
UPC:
723079014302
Width:
8 in