This product requires certification to purchase.

Brass Flush Bolt Lock in Venetian Bronze

Baldwin Hardware

Estate Brass Flush Bolt Lock in Venetian Bronze

  • Fast #
  • Part #B0626112
  • Item #2218147
  • Manufacturer Part #0626.112
4.2 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate Brass Flush Bolt Lock in Venetian Bronze

  • Fast #
  • Part #B0626112
  • Item #2218147
  • Manufacturer Part #0626.112
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Door Hardware Type:
Lock
Lock Type:
Flush Bolt
Material:
Brass
Size:
6 in
UPC:
723079926698