Forged Brass Deadbolt Lock in Lifetime Satin Nickel
Estate Forged Brass Deadbolt Lock in Lifetime Satin Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A156.13
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lifetime Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Projection:
- 1/2 in
- Security Grade:
- 1