Forged Brass Deadbolt Lock in Oil Rubbed Bronze
Estate Forged Brass Deadbolt Lock in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A156.13
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Security Grade:
- 1
- UPC:
- 884011642219