Forged Brass Deadbolt Lock in Polished Chrome
Estate Forged Brass Deadbolt Lock in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A156.13
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Height:
- 2-1/2
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Security Grade:
- 1
- Thickness:
- 1-3/4 in
- UPC:
- 723079148403
- Weight:
- 1.8
- Width:
- 2-1/2