This product requires certification to purchase.

Forged Brass Deadbolt Lock in Satin Brass/Black

Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Satin Brass/Black

  • Fast #
  • Part #B8231050
  • Item #823888
  • Manufacturer Part #8231.050
4.6 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Satin Brass/Black

  • Fast #
  • Part #B8231050
  • Item #823888
  • Manufacturer Part #8231.050
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass, Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ANSI/BHMA grade 1 certified
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.13
Application:
Residential
Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass, Black
Door Hardware Type:
Lock
Height:
2-1/2 in
Lock Type:
Deadbolt
Material:
Forged Brass
Security Grade:
1
Thickness:
1-3/4 in
UPC:
723079148380
Weight:
1.8 lb
Width:
2-1/2 in