Solid Forged Brass Edge Pull in Oil Rubbed Bronze
Estate Solid Forged Brass Edge Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 3-7/8
- Material:
- Forged Brass
- Product Type:
- Edge Pull
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Size:
- 3-7/8 in x 3/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 723079017488
- Width:
- 3/4