This product requires certification to purchase.

Door Lever in Polished Chrome

Baldwin Hardware

Federal Door Lever in Polished Chrome

  • Fast #
  • Part #B9BR3530422
  • Item #7865623
  • Manufacturer Part #9BR3530-422
4.4 out of 5 Customer Rating
Brand image
Baldwin Hardware

Federal Door Lever in Polished Chrome

  • Fast #
  • Part #B9BR3530422
  • Item #7865623
  • Manufacturer Part #9BR3530-422
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Federal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Style:
Traditional
UPC:
884011509819