2-14/25 in. Solid Brass Door Knob in Satin Nickel
Prestige 2-14/25 in. Solid Brass Door Knob in Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-14/25 in
- Diameter - Base:
- 2-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Entry
- Material:
- Brass
- Thickness:
- 1-3/4 in