This product requires certification to purchase.

Brass Deadbolt Lock in Satin Nickel

Baldwin Hardware

Prestige Brass Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #B93800008
  • Item #7798479
  • Manufacturer Part #93800-008
3.8 out of 5 Customer Rating
Brand image
Baldwin Hardware

Prestige Brass Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #B93800008
  • Item #7798479
  • Manufacturer Part #93800-008
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Prestige
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass
Security Grade:
2
UPC:
883351346559