Brass Deadbolt Lock in Satin Nickel
Prestige Brass Deadbolt Lock in Satin Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass
- Security Grade:
- 2
- UPC:
- 883351346580