Brass Deadbolt Lock in Venetian Bronze
Prestige Brass Deadbolt Lock in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Latch has round corner faceplate
- Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass
- Security Grade:
- 2
- UPC:
- 883351346566