This product requires certification to purchase.

Brass Deadbolt Lock in Venetian Bronze

Baldwin Hardware

Prestige Brass Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #B93800014
  • Item #7798468
  • Manufacturer Part #93800-014
4.6 out of 5 Customer Rating
Brand image
Baldwin Hardware

Prestige Brass Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #B93800014
  • Item #7798468
  • Manufacturer Part #93800-014
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Characteristics & Features
Collection
Prestige
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lock
Lock Type
Deadbolt
Material
Brass
Security Grade
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
883351518031