This product requires certification to purchase.

Brass Door Knob in Satin Nickel

Baldwin Hardware

Prestige Brass Door Knob in Satin Nickel

  • Fast #
  • Part #B93540009
  • Item #7798564
  • Manufacturer Part #93540-009
4.3 out of 5 Customer Rating
Brand image
Baldwin Hardware

Prestige Brass Door Knob in Satin Nickel

  • Fast #
  • Part #B93540009
  • Item #7798564
  • Manufacturer Part #93540-009
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Prestige
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Brass
Handle Type:
Entry
UPC:
883351346481