Brass Door Lever in Venetian Bronze
Prestige Brass Door Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Brass
- Handle Type:
- Lever
- Material:
- Brass
- Style:
- Traditional
- Thickness:
- 1-3/4 in
- UPC:
- 883351610674