Brass Door Lever in Venetian Bronze
Prestige Brass Door Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Brass
- Handle Type:
- Lever
- Material:
- Brass, Zinc
- Style:
- Transitional
- UPC:
- 883351654654