This product requires certification to purchase.

Door Lever in Venetian Bronze

Baldwin Hardware

Prestige Door Lever in Venetian Bronze

  • Fast #
  • Part #B93530009
  • Item #7798505
  • Manufacturer Part #93530-009
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Prestige Door Lever in Venetian Bronze

  • Fast #
  • Part #B93530009
  • Item #7798505
  • Manufacturer Part #93530-009
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Prestige
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Handle Type:
Lever
Material:
Brass
Style:
Modern
Thickness:
1-1/2 in, 1-5/8 in, 1-3/8 in, 1-3/4 in
UPC:
883351518000