This product requires certification to purchase.

Keyed Entry Handle & Lock Set in Satin Nickel

Baldwin Hardware

Prestige Keyed Entry Handle & Lock Set in Satin Nickel

  • Fast #
  • Part #B91830001
  • Item #7798681
  • Manufacturer Part #91830-001
4.3 out of 5 Customer Rating
Brand image
Baldwin Hardware

Prestige Keyed Entry Handle & Lock Set in Satin Nickel

  • Fast #
  • Part #B91830001
  • Item #7798681
  • Manufacturer Part #91830-001
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Prestige
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Lever
Lock Type:
Keyed Entry
UPC:
883351493819