Keyed Entry Handle & Lock Set in Venetian Bronze
Prestige Keyed Entry Handle & Lock Set in Venetian Bronze
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Bronze
- Handle Type:
- Lever
- Lock Type:
- Keyed Entry
- UPC:
- 883351518048