Rectangular Bell Button in Polished Chrome
Rectangular Bell Button in Polished Chrome
Product Details
Product Details
Documents
Specifications
- CE Approved:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/2 in
- Length:
- 3 in
- Material:
- Brass
- Smart Home Enabled:
- No
- Width:
- 1-31/50 in