Brass Deadbolt Lock in Polished Chrome
Reserve Brass Deadbolt Lock in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Reserve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass
- UPC:
- 884011463609