This product requires certification to purchase.

Brass Deadbolt Lock in Venetian Bronze

Baldwin Hardware

Reserve Brass Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #B9BR3800141
  • Item #7984583
  • Manufacturer Part #9BR3800-141
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Reserve Brass Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #B9BR3800141
  • Item #7984583
  • Manufacturer Part #9BR3800-141
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Reserve
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass
UPC:
884011483683