This product requires certification to purchase.

Brass Door Knob in Polished Nickel

Baldwin Hardware

Reserve™ Brass Door Knob in Polished Nickel

  • Fast #
  • Part #B9BR3502060
  • Item #7798690
  • Manufacturer Part #9BR3502-060
4.3 out of 5 Customer Rating
Brand image
Baldwin Hardware

Reserve™ Brass Door Knob in Polished Nickel

  • Fast #
  • Part #B9BR3502060
  • Item #7798690
  • Manufacturer Part #9BR3502-060
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Material:
Brass
Handle Type:
Dummy
Height:
2-3437/10000 in
Material:
Brass
Thickness:
1-3/4 in, 1-1/2 in, 1-3/8 in, 1-7/8 in, 2 in, 1-5/8 in
UPC:
884011845283
Width:
2-3437/10000 in