This product requires certification to purchase.

Brass Keyed Entry Deadbolt Lock in Polished Nickel

Baldwin Hardware

Reserve Brass Keyed Entry Deadbolt Lock in Polished Nickel

  • Fast #
  • Part #B9BR3802073
  • Item #7984557
  • Manufacturer Part #9BR3802-073
3.2 out of 5 Customer Rating
Brand image
Baldwin Hardware

Reserve Brass Keyed Entry Deadbolt Lock in Polished Nickel

  • Fast #
  • Part #B9BR3802073
  • Item #7984557
  • Manufacturer Part #9BR3802-073
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Reserve
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Door Hardware Type:
Lock
Height:
2-5/8 in
Lock Type:
Keyed Entry, Deadbolt
Material:
Brass
UPC:
884011824158
Weight:
5 lb
Width:
2-5/8 in