Brass Keyed Entry Deadbolt Lock in Satin Black
Reserve Brass Keyed Entry Deadbolt Lock in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Reserve
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Door Hardware Type:
- Lock
- Lock Type:
- Keyed Entry, Deadbolt
- Material:
- Brass
- UPC:
- 823079457137