Door Knob in Polished Chrome

You last purchased this on
 
Baldwin Hardware

Reserve™ Door Knob in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin Hardware

Reserve™ Door Knob in Polished Chrome

  • Fast #
  • Part #B9BR3530175
  • Item #7865671
  • Manufacturer Part #9BR3530-175
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Reserve™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Material:
Metal
Handle Type:
Knob
Shape:
Square