This product requires certification to purchase.

Door Knob in Polished Chrome

Baldwin Hardware

Reserve™ Door Knob in Polished Chrome

  • Fast #
  • Part #B9BR3530254
  • Item #7865609
  • Manufacturer Part #9BR3530-254
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Reserve™ Door Knob in Polished Chrome

  • Fast #
  • Part #B9BR3530254
  • Item #7865609
  • Manufacturer Part #9BR3530-254
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Reserve™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Knob
Shape
Round
Warranty & Product Information
Application
Residential
UPC
884011491947