This product requires certification to purchase.

Door Knob in Venetian Bronze

Baldwin Hardware

Reserve™ Door Knob in Venetian Bronze

  • Fast #
  • Part #B9BR3520173
  • Item #7865607
  • Manufacturer Part #9BR3520-173
3.6 out of 5 Customer Rating
Brand image
Baldwin Hardware

Reserve™ Door Knob in Venetian Bronze

  • Fast #
  • Part #B9BR3520173
  • Item #7865607
  • Manufacturer Part #9BR3520-173
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Reserve™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Handle Type:
Knob
Shape:
Round
UPC:
884011482327