This product requires certification to purchase.

Door Lever in Bright Nickel

Baldwin Hardware

Square Door Lever in Bright Nickel

  • Fast #
  • Part #B9BR3542273
  • Item #7798697
  • Manufacturer Part #9BR3542-273
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Square Door Lever in Bright Nickel

  • Fast #
  • Part #B9BR3542273
  • Item #7798697
  • Manufacturer Part #9BR3542-273
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Lifetime Polished Nickel
Handle Type:
Lever
Material:
Brass
Style:
Contemporary
UPC:
884011824141