Door Lever in Black
Tube Door Lever in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Tube
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Type:
- Lever
- UPC:
- 823079457205