12 in. Center to Center Appliance Pull in Lifetime PVD Satin Brass
Hollywood Hills 12 in. Center to Center Appliance Pull in Lifetime PVD Satin Brass
Product Details
Product Details
- Part of the Hollywood Hills cabinet hardware collection
- Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull
- Available in 8 Estate finishes
- Made of solid brass
- Available in quick ship, ready to ship within 5 business days
Specifications
- Collection:
- Hollywood Hills
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime PVD Satin Brass
- Depth:
- 1-1/4 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-63/1000 in
- Length:
- 13-3/8 in
- Material:
- Brass
- Style:
- Transitional
- UPC:
- 723079620855
- Width:
- 2-313/1000 in