Kick Plate in Oil Rubbed Bronze
Estate Kick Plate in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protect the bottom of your doors from scuffing, scratching, and other abrasions with Baldwin's high quality line of kick plates. Each plate is constructed from 1/2" thick solid brass. For easy installation and measuring, all pre-drilled holes are placed 6" on centers and each plate is shipped with matching Phillips head sheet metal screws. Protect those high traffic doors from the wear and tear of daily use while simultaneously adding just a touch of style by installing a Baldwin kick plate. Your doors will thank you.
- Dimensions: 6“ x 30“ (152mm x 762mm)
- Coated with a Highly Durable Baked-On Enamel to Protect Finish
- Holes Spaced on 6“ (152mm) Centers
- Material: 0.5“ Thick Brass
- Includes Fasteners and Phillips Head Sheet Metal Screws
Documents
Specifications
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 6 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- UPC:
- 723079042855
- Width:
- 30 in