This product requires certification to purchase.

Knob in Satin Nickel

Baldwin

Knob in Satin Nickel

  • Fast #
  • Part #B9BR3544602
  • Item #9804460
  • Manufacturer Part #9BR3544-602
4.8 out of 5 Customer Rating
Brand image
Baldwin

Knob in Satin Nickel

  • Fast #
  • Part #B9BR3544602
  • Item #9804460
  • Manufacturer Part #9BR3544-602
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
  • Comes with 2 keys
  • Reserve contemporary keyed entry knob set with contemporary square rose is a well-crafted design with a key lock mechanism for added security and privacy
  • The combination of reserve knob and lever styles and the security of a keyed cylinder, all within the 2.125" standard door preparation
  • Complete entry set includes everything needed to install the lock onto your door
  • Nickel-plated brass creates a crisp and clean look for both traditional and contemporary designs
  • This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Doors
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-17/50
Door Hardware Type:
Knob
Handle Material:
Metal
Handle Type:
Knob
Height:
5
Shape:
Square
UPC:
823079649587
Width:
2-9/16