Left Handed Soho Entry Handleset with Lever in Satin Black
Left Handed Soho Entry Handleset with Lever in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Door Hardware Type:
- Handle Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lock Type:
- Tubular
- Material:
- Brass
- Security Grade:
- 1
- Thickness:
- 2 in
- UPC:
- 829846192034
- Weight:
- 8.7