This product requires certification to purchase.

Lever in Lifetime PVD Satin Brass

Baldwin

Lever in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3534128
  • Item #9537957
  • Manufacturer Part #9BR3534-128
3.2 out of 5 Customer Rating
Brand image
Baldwin

Lever in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3534128
  • Item #9537957
  • Manufacturer Part #9BR3534-128
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
  • Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight
  • Less is more, spotlighting color, geometric shapes, and architectural features
  • Lavish curves give this lever a bold personality
  • Knob or lever set paired with roses with a privacy lock to both close and secure any door with the 2.125" standard door preparation
  • Privacy sets include everything needed to install the lock onto your door
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Doors
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime PVD Satin Brass
Door Hardware Type:
Privacy Knob
Handle Type:
Lever
Style:
Contemporary
UPC:
823079611645