Lever in Lifetime PVD Satin Brass
Lever in Lifetime PVD Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The combination of reserve knob and lever styles and the security of a keyed cylinder, all within the 2.125" standard door preparation
- Complete entry set includes everything needed to install the lock onto your door
Specifications
- Application:
- Doors
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime PVD Satin Brass
- Door Hardware Type:
- Lever
- Handle Type:
- Lever
- UPC:
- 823079610853