Lever in Matte Black
Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes full lip round strike
- 1/2 in. latch throw
- Fully reversible lever, can be installed on both right handed and left handed doors
- Lifetime mechanical and finish warranty
- Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Lever
- Handle Material:
- Brass
- Handle Type:
- Lever
- Material:
- Brass
- Style:
- Modern
- UL Listed:
- No
- UPC:
- 883351759915