Lever Keyed Entry Deadbolt and Handle Set in Satin Black
Lever Keyed Entry Deadbolt and Handle Set in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Handleset deadbolt ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
- 1 in. deadbolt throw
- Fully reversible lever, can be installed on both right handed and left handed doors
- A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
Specifications
- Application:
- Doors, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Door Hardware Type:
- Deadbolt, Handle Set
- Handle Material:
- Forged Brass
- Handle Type:
- Lever
- Lock Type:
- Keyed Entry
- Material:
- Brass
- Thickness:
- 2 in
- UPC:
- 823079459421
- Weight:
- 7.5