Handleset with Taper Lever in Dark Bronze
Longview Handleset with Taper Lever in Dark Bronze
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Accommodates door thickness: 1-3/4" - 2"
- Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
- Accommodates: 5-1/2'' center to center dimension only
- Solid brass deadbolt latch with hardened steel roll pin for additional strength and security
- Limited lifetime mechanical warranty
- Limited 25 year finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Longview
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Type:
- Handle Kit
- Lock Type:
- Deadbolt, Keyless Entry
- Material:
- Forged Brass
- Thickness:
- 2 in
- UL Listed:
- No
- UPC:
- 884011467430