This product requires certification to purchase.

Minneapolis Right Handed Sectional Handleset with 5162 Lever - Minus Deadbolt

Baldwin

Estate Minneapolis Right Handed Sectional Handleset with 5162 Lever - Minus Deadbolt

  • Fast #
  • Part #B85390003ACRH
  • Item #8139306
  • Manufacturer Part #85390.003.ACRH
3.7 out of 5 Customer Rating
Brand image
Baldwin

Estate Minneapolis Right Handed Sectional Handleset with 5162 Lever - Minus Deadbolt

  • Fast #
  • Part #B85390003ACRH
  • Item #8139306
  • Manufacturer Part #85390.003.ACRH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Certified as ANSI/BHMA Grade 2 for residential security
  • Constructed of brass for premium feel and natural resistance to corrosion
  • Easily installs in right handed applications
  • Interior comes in same finish as exterior. If split finish is desired please contact customer service
  • Covered by a Limited Lifetime Mechanical Warranty. Standard finishes have a One Year Limited Warranty when installed in exterior applications and a Five Year Limited Warranty for interior use
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Polished Brass
Material:
Brass
Security Grade:
2
Style:
Modern
Thickness:
1-3/4 in
UPC:
884011908117