This product requires certification to purchase.

Passage Knob in Lifetime PVD Satin Brass

Baldwin

Passage Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3524236
  • Item #9804506
  • Manufacturer Part #9BR3524-236
5 out of 5 Customer Rating
Brand image
Baldwin

Passage Knob in Lifetime PVD Satin Brass

  • Fast #
  • Part #B9BR3524236
  • Item #9804506
  • Manufacturer Part #9BR3524-236
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
  • Contemporary passage door knob set with 5 inch rectangle rose from the Reserve collection is a well crafted set that’s perfect for a hallway, closet or any other interior door that does not require a locking mechanism
  • Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125" standard door preparation
  • Passage sets include everything needed to install the lock onto your door
  • Baldwin’s satin brass finish is warm, smooth, and is covered with a limited Lifetime Finish™ warranty for enduring elegance, no matter the climate
  • This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Doors
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime PVD Satin Brass
Diameter:
2-17/50 in
Door Hardware Type:
Passage Knob
Handle Material:
Metal
Handle Type:
Knob
Height:
5 in
Shape:
Round
UPC:
823079649181
Width:
2-9/16 in