Passage Knob in Satin Black
Passage Knob in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
- Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
- Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
- Contemporary passage door knob set with 5 inch rectangle rose from the Reserve collection is a well crafted set that’s perfect for a hallway, closet or any other interior door that does not require a locking mechanism
- Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125" standard door preparation
- Passage sets include everything needed to install the lock onto your door
- A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
- This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Diameter:
- 2-17/50
- Door Hardware Type:
- Passage Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 5
- Shape:
- Round
- UPC:
- 823079649877
- Width:
- 2-9/16