This product requires certification to purchase.

Passage Lever in Lifetime Satin Nickel

Baldwin

Passage Lever in Lifetime Satin Nickel

  • Fast #
  • Part #BL023056PASS
  • Item #9392934
  • Manufacturer Part #L023.056.PASS
3.6 out of 5 Customer Rating
Brand image
Baldwin

Passage Lever in Lifetime Satin Nickel

  • Fast #
  • Part #BL023056PASS
  • Item #9392934
  • Manufacturer Part #L023.056.PASS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Knob or lever set paired with roses with a privacy lock to both close and secure any door with the 2.125" standard door preparation
  • Passage sets include everything needed to install the lock onto your door
  • Dependability, quality, and high design. Baldwin's quick ship items are ready to ship to you within 5 business days from ordering
  • This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Lifetime Satin Nickel
Door Hardware Type:
Passage Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary
UPC:
723079546827